Intermatic WP5225G EXTRA DUTY WP COVER 2G 2.75IN GRY/GRY | Graybar Store
     
Intermatic - EXTRA DUTY WP COVER 2G 2.75IN GRY/GRY - WP5225G
+ / - Hover over image to Zoom
Other Views

    EXTRA DUTY WP COVER 2G 2.75IN GRY/GRY

    Manufacturer: Intermatic
    Manufacturer #: WP5225G
    SKU: 25647514
    $21.85
    Checking Pricing
         
    Additional Features:Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    Color:Grey
    Depth (Inches):2.75 in.
    Material:UV Stabilized Polycarbonate
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5225G
    • Color Grey
    • UNSPSC 39121304
    • Additional Features Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    • Depth (Inches) 2.75 in.
    Product Overview:
    The In Use Weatherproof Cover, DoubleGang, Vrt conf, 2.75' Gray The WP5000 extra-duty plastic Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications
    The In Use Weatherproof Cover, DoubleGang, Vrt conf, 2.75' Gray The WP5000 extra-duty plastic Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications