Intermatic WP5220G EXTRA DUTY WP COVER 2G 2.25IN GRY/GRY | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Intermatic - EXTRA DUTY WP COVER 2G 2.25IN GRY/GRY - WP5220G
+ / - Hover over image to Zoom
Other Views

    EXTRA DUTY WP COVER 2G 2.25IN GRY/GRY

    Manufacturer: Intermatic
    Manufacturer #: WP5220G
    SKU: 25647504
    $24.33
    Checking Pricing
         
    Additional Features:Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    Color:Grey
    Depth (Inches):2.25 in.
    Material:UV Stabilized Polycarbonate
    Mounting Position:Vertical Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5220G
    • Color Grey
    • UNSPSC 39121304
    • Additional Features Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    • Depth (Inches) 2.25 in.
    Product Overview:
    The In Use Weatherproof Cover, DoubleGang, Vrt conf, 2.25 ft. grey The WP5000 extra-duty plastic Series are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.