Intermatic WP5103C WP5100C W/ADAPTER PLATE FOR 3/0 BOX | Graybar Store
     
Intermatic - WP5100C W/ADAPTER PLATE FOR 3/0 BOX - WP5103C
+ / - Hover over image to Zoom
Other Views

    WP5100C W/ADAPTER PLATE FOR 3/0 BOX

    Manufacturer: Intermatic
    Manufacturer #: WP5103C
    SKU: 25683946
    $15.91
    Checking Pricing
         
    Additional Features:Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    Color:Clear
    Depth (Inches):2.75 in.
    Material:UV Stabilized Polycarbonate
    Mounting Position:Horizontal/Vertical
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5103C
    • Color Clear
    • UNSPSC 39121304
    • Additional Features Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    • Depth (Inches) 2.75 in.
    Product Overview:
    Extra-duty plastic While-In-Use Cover is easy to install and shipped with a gasket, mounting screws, base and cover assembly, inserts for a variety of applications.