Intermatic WP5000BR EXTRA DUTY WP COVER 1G 2.25IN BRNZ/BRNZ | Graybar Store
     
Intermatic - EXTRA DUTY WP COVER 1G 2.25IN BRNZ/BRNZ - WP5000BR
+ / - Hover over image to Zoom
Other Views

    EXTRA DUTY WP COVER 1G 2.25IN BRNZ/BRNZ

    Manufacturer: Intermatic
    Manufacturer #: WP5000BR
    SKU: 25647523
    $16.76
    Checking Pricing
         
    Additional Features:Max. Cord Size: (2) 14 Gauge, (1) 12 Gauge
    Color:Bronze
    Depth (Inches):2.25 in.
    Material:UV Stabilized Polycarbonate
    Mounting Position:Horizontal/Vertical
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5000BR
    • Color Bronze
    • UNSPSC 39121304
    • Additional Features Max. Cord Size: (2) 14 Gauge, (1) 12 Gauge
    • Depth (Inches) 2.25 in.
    Product Overview:
    The In Use Weatherproof Cover, Single Gang, Vrt/Hrz conf, 2.25 ft. bronze The WP5000 extra-duty plastic Series are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.