RAB Lighting WP3LED55/480/PCS4 RAB,Wall Pack, LED, 55W, 100 to 277V,Wall, 7129 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB,Wall Pack, LED, 55W, 100 to 277V,Wall, 7129 lm Lumens, 100000, 5000K, Bronze - WP3LED55/480/PCS4
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 55W, 100 to 277V,Wall, 7129 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: WP3LED55/480/PCS4
    SKU: 25834782
    $486.74
    Checking Pricing
         
    Quick Order:Y
    Wattage:55 W
    Voltage Rating:100 to 277 V
    Mounting Type:Wall
    Lumens:7129 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Heat-Resistant Lens, Photocell, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP3LED55/480/PCS4
    • Housing Color Bronze
    • Additional Features Heat-Resistant Lens, Photocell, Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 7129 lm
    • Mounting Type Wall
    • Wattage 55 W
    • Voltage Rating 100 to 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Wall Pack, LED, 55 W, 100 to 277 V, Wall, 7129 lm, 100000 h, 5000 K, Bronze, Heat-Resistant Lens, Photocell
    Affordable wallpack with traditional look;Covers footprint of traditional HID wallpacks;Optional photocell (button or swivel) available;480V models available