Pass and Seymour (Legrand) WP3467-SS Keystone Wall Phone Plate, Stainless Steel, Wall Mount, 4.53 x 2.76 x 0.17 in. | Graybar Store
     
Pass and Seymour (Legrand) - Keystone Wall Phone Plate, Stainless Steel, Wall Mount, 4.53 x 2.76 x 0.17 in. - WP3467-SS
+ / - Hover over image to Zoom
Other Views

    Keystone Wall Phone Plate, Stainless Steel, Wall Mount, 4.53 x 2.76 x 0.17 in.

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WP3467-SS
    SKU: 25215491
    $5.81
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):4.53 in. x 2.76 in. x 0.17 in.
    Use With:Keystone Style Insert, Telephone
    Part Number:WP3467-SS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WP3467-SS
    • Part Number WP3467-SS
    • Dimensions (Inches) 4.53 in. x 2.76 in. x 0.17 in.
    • Made Of Stainless Steel
    • Mounting Wall Mount
    • Use With Keystone Style Insert, Telephone
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Keystone Wall Phone Plate, Stainless Steel, Wall Mount, 4.53 x 2.76 x 0.17 in, Keystone Style Insert, Telephone, WP3467-SS