Pass and Seymour (Legrand) WP3404-WH Wall Plate, High Impact Flame Retardant Thermoplastic, Wall Mount, 4 Port, White, 10 per Package, 4.69 x 2.94 x 0.44 in. | Graybar Store
     
Pass and Seymour (Legrand) - Wall Plate, High Impact Flame Retardant Thermoplastic, Wall Mount, 4 Port, White, 10 per Package, 4.69 x 2.94 x 0.44 in. - WP3404-WH
+ / - Hover over image to Zoom
Other Views

    Wall Plate, High Impact Flame Retardant Thermoplastic, Wall Mount, 4 Port, White, 10 per Package, 4.69 x 2.94 x 0.44 in.

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WP3404-WH
    SKU: 25163658
    $1.43
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Packaging:10 per Package
    Dimensions (Inches):4.69 in. x 2.94 in. x 0.44 in.
    Use With:Keystone Insert
    Part Number:WP3404-WH
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WP3404-WH
    • Color White
    • Part Number WP3404-WH
    • No. of Ports 4
    • UNSPSC 39121704
    • Dimensions (Inches) 4.69 in. x 2.94 in. x 0.44 in.
    • Made Of High-Impact Flame-Retardant Thermoplastic
    • Mounting Wall Mount
    • Packaging 10 per Package
    • Use With Keystone Insert
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Wall Plate, High Impact Flame Retardant Thermoplastic, Wall Mount, 4, White, 10 per Package, 4.69 x 2.94 x 0.44 in, One Gang