Hubbell Wiring Device - Kellems WP26H W/PROOF GFCI PLATE HORZ CAST ZINC | Graybar Store
     
Hubbell Wiring Device - Kellems - W/PROOF GFCI PLATE HORZ CAST ZINC - WP26H
+ / - Hover over image to Zoom
Other Views

    W/PROOF GFCI PLATE HORZ CAST ZINC

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP26H
    SKU: 25416801
    $30.15
    Checking Pricing
         
    Material:Cast Zinc
    Mounting Position:Horizontal
    Mounting Type:Box Mount
    No. of Gangs:1-Gang
    Opening:(1) GFCI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP26H
    • UNSPSC 39121304
    • Mounting Position Horizontal
    • Mounting Type Box Mount
    • No. of Gangs 1-Gang
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, GFCI Opening, Cast Zinc, Horizontal