Hubbell Wiring Device - Kellems WP26EH W/PROOF CVR 1-G GFCI CAST ALUM HORZ | Graybar Store
     
Hubbell Wiring Device - Kellems - W/PROOF CVR 1-G GFCI CAST ALUM HORZ - WP26EH
+ / - Hover over image to Zoom
Other Views

    W/PROOF CVR 1-G GFCI CAST ALUM HORZ

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP26EH
    SKU: 25628532
    $26.09
    Checking Pricing
         
    Material:Cast Aluminum
    Mounting Position:Horizontal
    Mounting Type:Screw
    No. of Gangs:1-Gang
    Opening:(1) Decorator
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP26EH
    • UNSPSC 39121704
    • Mounting Position Horizontal
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Covers, WeatherproofCover, 1-Gang, 1) Decorator Opening, Horizontal Mount, Cast Aluminum