Hubbell Wiring Device - Kellems WP262E W/PROOF CVR 2-G TWO GFCI CAST ALUM | Graybar Store
     
Hubbell Wiring Device - Kellems - W/PROOF CVR 2-G TWO GFCI CAST ALUM - WP262E
+ / - Hover over image to Zoom
Other Views

    W/PROOF CVR 2-G TWO GFCI CAST ALUM

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP262E
    SKU: 25628535
    $37.68
    Checking Pricing
         
    Color:Grey
    Material:Non-Metallic
    Mounting Type:Screw Mount
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP262E
    • Color Grey
    • UNSPSC 39121304
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Material Non-Metallic
    • SKU Spec Sheet
      WP262E Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Covers, WeatherproofCover, 2-Gang, 2) Decorator Openings, Cast Aluminum