Cooper Lighting (Eaton) WP25 Floodlight, Trunnion Mount, Metal Halide, 250W, Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Floodlight, Trunnion Mount, Metal Halide, 250W, Bronze - WP25
+ / - Hover over image to Zoom
Other Views

    Floodlight, Trunnion Mount, Metal Halide, 250W, Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WP25
    SKU: 25199627
    $0.00
    Checking Pricing
         
    Wattage:250W
    Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WP25
    • Color Bronze
    • Mounting Style Trunnion
    • UNSPSC 39111600
    • Lamp Type Metal Halide
    • Wattage 250W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: