RAB Lighting WP2 Wallpack, LED, 100,000 L70 Lifespan | Graybar Store
     
RAB Lighting - WP2 Wallpack, LED, 100,000 L70 Lifespan
+ / - Hover over image to Zoom
Other Views

    WP2 Wallpack, LED, 100,000 L70 Lifespan

    Manufacturer: RAB Lighting
         

    Affordable 37W and 24W LED wallpacks with traditional look. 100,000 hour L70 lifespan. 5-Year Warranty.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    WP2LED24
    25723318
    Covers Footprint of Traditional HID Wallpack
    24 W
    120 V; 208 V; 240 V;
    5000 K
    2942 Lumens
    100000 hr
    $221.87 / EA
    SKU
    25723318
    Additional Features
    Covers Footprint of Traditional HID Wallpack
    Wattage
    24 W
    Input Voltage
    120 V; 208 V; 240 V;
    Color Temperature (Kelvin)
    5000 K
    Lumens
    2942 Lumens
    Rated Life (Hour)
    100000 hr
    $221.87 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WP2LED37
    25723319
    Covers Footprint of Traditional HID Wallpack
    37 W
    120 V; 208 V; 240 V;
    5000 K
    4329 Lumens
    100000 hr
    $249.50 / EA
    SKU
    25723319
    Additional Features
    Covers Footprint of Traditional HID Wallpack
    Wattage
    37 W
    Input Voltage
    120 V; 208 V; 240 V;
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4329 Lumens
    Rated Life (Hour)
    100000 hr
    $249.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock