RAB Lighting WP2H150QT WP2 Mid Sized Wallpack, Tempered Glass Refractor, Metal Halide, Bronze, 150W, 10000 Lamp Life | Graybar Store
     
RAB Lighting - WP2 Mid Sized Wallpack, Tempered Glass Refractor, Metal Halide, Bronze, 150W, 10000 Lamp Life - WP2H150QT
+ / - Hover over image to Zoom
Other Views

    WP2 Mid Sized Wallpack, Tempered Glass Refractor, Metal Halide, Bronze, 150W, 10000 Lamp Life

    Manufacturer: RAB Lighting
    Manufacturer #: WP2H150QT
    SKU: 99432611
    $199.67
    Checking Pricing
         
    Additional Features:Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    Wattage:150 W
    Input Voltage:120 V; 208 V; 240 V;
    Lumens:12500
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP2H150QT
    • UNSPSC 39111600
    • Additional Features Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    • Input Voltage 120 V; 208 V; 240 V;
    • Lumens 12500
    • Rated Life (Hour) 10000 hr
    • Wattage 150 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WP2 Wallpack, Wattage: 150 W, Lamp Type: ED17, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 12500 Lumens