RAB Lighting WP2 Mid Sized Wallpack, Tempered Glass Refractor, Metal Halide | Graybar Store
     
RAB Lighting - WP2 Mid Sized Wallpack, Tempered Glass Refractor, Metal Halide
+ / - Hover over image to Zoom
Other Views

    WP2 Mid Sized Wallpack, Tempered Glass Refractor, Metal Halide

    Manufacturer: RAB Lighting
         

    Mid sized wallpack. All aluminum precision die cast construction with tempered glass refractor. Lamp supplied.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Lumens
    Rated Life (Hour)
    Price
    WP2H150PSQ
    25217735
    Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    150 W
    120 V; 208 V; 240 V;
    14000
    15000 hr
    $250.96 / EA
    SKU
    25217735
    Additional Features
    Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    Wattage
    150 W
    Input Voltage
    120 V; 208 V; 240 V;
    Lumens
    14000
    Rated Life (Hour)
    15000 hr
    $250.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WP2H150QT
    99432611
    Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    150 W
    120 V; 208 V; 240 V;
    12500
    10000 hr
    $199.67 / EA
    SKU
    99432611
    Additional Features
    Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    Wattage
    150 W
    Input Voltage
    120 V; 208 V; 240 V;
    Lumens
    12500
    Rated Life (Hour)
    10000 hr
    $199.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock