Intermatic WP1220WC WHITE PLASTIC WEATHERPROOF COVER | Graybar Store
     
Intermatic - WHITE PLASTIC WEATHERPROOF COVER - WP1220WC
+ / - Hover over image to Zoom
Other Views

    WHITE PLASTIC WEATHERPROOF COVER

    Manufacturer: Intermatic
    Manufacturer #: WP1220WC
    SKU: 25494839
    $20.44
    Checking Pricing
         
    Additional Features:Max. Cord Size: (2) 14 Gauge, (1) 12 Gauge
    Color:White
    Material:Polycarbonate
    Mounting Position:Vertical Mount
    Depth:2-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP1220WC
    • Color White
    • UNSPSC 39121304
    • Additional Features Max. Cord Size: (2) 14 Gauge, (1) 12 Gauge
    • Depth 2-1/4 in.
    • Mounting Position Vertical Mount
    • Material Polycarbonate
    • SKU Spec Sheet
      WP1220WC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The WP217 0.5 in. cord 2-1 /4 white plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.