RAB Lighting WP1H70 WP1 Wallpack, Vandal Resistant Prismatic Polycarbonate Refractor, Metal Halide, Bronze, 70W | Graybar Store
     
RAB Lighting - WP1 Wallpack, Vandal Resistant Prismatic Polycarbonate Refractor, Metal Halide, Bronze, 70W - WP1H70
+ / - Hover over image to Zoom
Other Views

    WP1 Wallpack, Vandal Resistant Prismatic Polycarbonate Refractor, Metal Halide, Bronze, 70W

    Manufacturer: RAB Lighting
    Manufacturer #: WP1H70
    SKU: 96083859
    $169.22
    Checking Pricing
         
    Additional Features:Cutoff Glare Shield for Friendly Lighting; Long Life Lamp Included; Precision Die Cast Aluminum Housing with Durable
    Wattage:70 W
    Input Voltage:120 V
    Lumens:5600 Lumens
    Rated Life (Hour):15000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP1H70
    • UNSPSC 39111600
    • Additional Features Cutoff Glare Shield for Friendly Lighting; Long Life Lamp Included; Precision Die Cast Aluminum Housing with Durable
    • Input Voltage 120 V
    • Lumens 5600 Lumens
    • Rated Life (Hour) 15000 hr
    • Wattage 70 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WP1 Lexan Len Wallpack, Wattage: 70 W, Lamp Type: ED17, Input Voltage: 120 V, Lumens: 5600 Lumens