Wiremold (Legrand) ALA09 Wounding Adapter | Graybar Store
Wiremold (Legrand) - Wounding Adapter - ALA09
+ / - Hover over image to Zoom
Other Views

    Wounding Adapter

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA09
    SKU: 97123820
    $4.45
    Checking Pricing
    Items sold in feet or each.
         
    Fitting Type:Wounding Adapter
    Color / Finish:Satin Anodized
    Additional Features:RoHS; UL and cUL Listed; UL5 and ADA Compliant
    Brand or Series:ALA4800
    Use With:ALA4800 Series Large Raceway
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA09
    • UNSPSC 39131709
    • Additional Features RoHS; UL and cUL Listed; UL5 and ADA Compliant
    • Body Type Straight
    • Brand or Series ALA4800
    • Color / Finish Satin Anodized
    • Fitting Type Wounding Adapter
    • Use With ALA4800 Series Large Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For connection of equipment grounding conductor to provide additional ground to raceway.
    For connection of equipment grounding conductor to provide additional ground to raceway.