Bulwark PMJ5DD 04 34U Women's Denim Blend Curvy Fit Jean 12.5 oz., Size 4 x 34U | Graybar Store
     
Bulwark - Women's Denim Blend Curvy Fit Jean 12.5 oz., Size 4 x 34U - PMJ5DD 04 34U
+ / - Hover over image to Zoom
Other Views

    Women's Denim Blend Curvy Fit Jean 12.5 oz., Size 4 x 34U

    Manufacturer: Bulwark
    Manufacturer #: PMJ5DD 04 34U
    SKU: 25797758
    $60.18
    Checking Pricing
         
    Size:4 x 34U
    Inseam:unhemmed
    Gender:Women
    Color:Dark Denim
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMJ5DD 04 34U
    • Color Dark Denim
    • Gender Women
    • Size 4 x 34U
    • Closure Type One piece waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Curvy-fit-,-Raw-denim-for-retail-look,-One-piece-waistband-with-button-closure,-Five-jean-style-pockets,-All-sizes-have-34-unfinished-inseams,-Bulwark-reseller-waistband-ticket-and-size-strip