Cooper Lighting (Eaton) WN-232A-120V-REB1-U Metalux WN Series Wraparound, Fluorescent, 120V, 4 ft. L, (2) 32W T8, Electronic Instant Start Residential Ballast | Graybar Store
     
Cooper Lighting (Eaton) - Metalux WN Series Wraparound, Fluorescent, 120V, 4 ft. L, (2) 32W T8, Electronic Instant Start Residential Ballast - WN-232A-120V-REB1-U
+ / - Hover over image to Zoom
Other Views

    Metalux WN Series Wraparound, Fluorescent, 120V, 4 ft. L, (2) 32W T8, Electronic Instant Start Residential Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WN-232A-120V-REB1-U
    SKU: 25393954
    $36.44
    Checking Pricing
         
    Ballast Type:Instant Start
    Voltage Rating:120V
    Alternate Manufacturer Part No.:11950359
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WN-232A-120V-REB1-U
    • UNSPSC 39111612
    • Alternate Manufacturer Part No. 11950359
    • Ballast Type Instant Start
    • Brand Metalux
    Product Overview:
    Metalux® low profile 4 ft. wraparound 120V, T8 electronic instant start residential ballast, total harmonic distortion < 10% for use with (2) F32T8 lamps.
    • Perfect wraparound for schools, offices and other commercial and retail spaces
    • Extruded acrylic refractor for high performance and aesthetics
    • Steel end plates with 7/8 inch knockouts and light-seal embossment
    • Ballast cover easily removed without tools
    • Rotor lock lampholders
    • 100% clear acrylic prismatic lens
    • UL/cUL listed
    • Lamps not included