Erico WMX6 WMX Cable Hanger | Graybar Store
Erico - WMX Cable Hanger - WMX6
+ / - Hover over image to Zoom
Other Views

    WMX Cable Hanger

    Manufacturer: Erico
    Manufacturer #: WMX6
    SKU: 88091989
    $0.73
    Checking Pricing
         
    Diameter (Inches):1-3/4 in.
    Load Rating (Pound):60 lb.
    Use With:4H Series Flange Clips; AF14/122/123 Z Purlin; AO/AB Nail Brackets; DH2/TDH Deck Clips; VF14 Vertical Flange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # WMX6
    • UNSPSC 39121701
    • Diameter (Inches) 1-3/4 in.
    • Load Rating (Pound) 60 lb.
    • Materials Steel
    • Use With 4H Series Flange Clips; AF14/122/123 Z Purlin; AO/AB Nail Brackets; DH2/TDH Deck Clips; VF14 Vertical Flange
    • SKU Spec Sheet
      WMX6 Specification Sheet
      WMX6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CADDY® WMX Cable Hanger, Packaging: 100 Per Pack, Steel, Diameter (Inches): 1 3/4 in, Load Rating (Pound): 60 lb
    • Bundle Runs of MC or AC (Refer to Local Authorities and NEC Article 310 For Derating Ampacity When Flexible Power Cables Are Used)
    • Can be Used With 4H Series Flange Clips, DH2/TDH Deck Clips, AO or AB Nail Brackets, VF14 Vertical Flange or AF14/122/123 Z Purlin