Brady WML-205-292-75 Self-Laminating, Wire Marker, Printable, Vinyl | Graybar Store
     
Brady - Self-Laminating, Wire Marker, Printable, Vinyl - WML-205-292-75
+ / - Hover over image to Zoom
Other Views

    Self-Laminating, Wire Marker, Printable, Vinyl

    Manufacturer: Brady
    Manufacturer #: WML-205-292-75
    SKU: 88043086
    $40.59
    Checking Pricing
         
    Quick Order:Y
    Color:Clear/White
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WML-205-292-75
    • Color Clear/White
    • UNSPSC 55121612
    • Width 0.5 in.
    • For Use With BradyMarker® XC Plus;I.D. PRO® Plus Mobile Label Printer;LS2000 Labeling System
    • SKU Spec Sheet
      WML-205-292-75 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 0.75 in.
    Product Overview:
    Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
    Vinyl labels feature clear "trailer" that wraps to protect printed text.Flexible, self-extinguishing material conforms to most surfaces.Operating temperature of -40°F to 150°F (-40°C to 65.5°C).RoHS Compliant; and UL Recognized when printed with Brady Series R2000, R5000, and R7300 ribbons.