Thomas and Betts WMG-PC3 Wiremesh Grip, Steel, 1/2 in., 0.375 to 0.500 in. Cable | Graybar Store
     
Thomas and Betts - Wiremesh Grip, Steel, 1/2 in., 0.375 to 0.500 in. Cable - WMG-PC3
+ / - Hover over image to Zoom
Other Views

    Wiremesh Grip, Steel, 1/2 in., 0.375 to 0.500 in. Cable

    Manufacturer: Thomas and Betts
    Manufacturer #: WMG-PC3
    SKU: 88267397
    $48.91
    Checking Pricing
         
    Additional Features:Prevents Severe Cord Bends and Pullouts
    Cable Diameter (Inches):0.375 to 0.500 in.
    Standard:UL E13938, CSA
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WMG-PC3
    • Size 1/2 in.
    • Application Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath
    • Type Wiremesh Grips
    • UNSPSC 39121431
    • Additional Features Prevents Severe Cord Bends and Pullouts
    Product Overview:
    Stainless Steel Wire Mesh Grip for Use with 1/2 Inch Cord Fittings, UL, CSA, Grip Range 0.375 to 0.500 Inch