Thomas and Betts WMG-LT3 Wiremesh Grip, Stainless Steel, Liquid Tight Connector, 3/4 in. | Graybar Store
     
Thomas and Betts - Wiremesh Grip, Stainless Steel, Liquid Tight Connector, 3/4 in. - WMG-LT3
+ / - Hover over image to Zoom
Other Views

    Wiremesh Grip, Stainless Steel, Liquid Tight Connector, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: WMG-LT3
    SKU: 88267383
    $77.45
    Checking Pricing
         
    Standard:UL E23018, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WMG-LT3
    • Size 3/4 in.
    • Application Prevents severe conduit bends and pullout.
    • Type Wiremesh Grips
    • UNSPSC 39121420
    Product Overview:
    Wiremesh grip is used with 3/4 inch liquid tight connectors. Wiremesh grip is stainless steel.