Thomas and Betts WMG-LT2 Wiremesh Grip, Stainless Steel, Liquid Tight Connector, 1/2 in. | Graybar Store
     
Thomas and Betts - Wiremesh Grip, Stainless Steel, Liquid Tight Connector, 1/2 in. - WMG-LT2
+ / - Hover over image to Zoom
Other Views

    Wiremesh Grip, Stainless Steel, Liquid Tight Connector, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: WMG-LT2
    SKU: 88267382
    $61.62
    Checking Pricing
         
    Standard:UL E23018, CSA
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WMG-LT2
    • Size 1/2 in.
    • Application Prevents severe conduit bends and pullout.
    • Type Wiremesh Grips
    • UNSPSC 39121420
    • Materials Stainless Steel
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      WMG-LT2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremesh grip is used with 1/2 inch liquid tight connectors. Wiremesh grip is stainless steel.