CommScope WMG-2000-00B Fiber Optic Wall Box, Steel, Wall Mount, Black, 9 x 12 x 3.5 in. | Graybar Store
     
CommScope - Fiber Optic Wall Box, Steel, Wall Mount, Black, 9 x 12 x 3.5 in. - WMG-2000-00B
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Wall Box, Steel, Wall Mount, Black, 9 x 12 x 3.5 in.

    Manufacturer: CommScope
    Manufacturer #: WMG-2000-00B
    SKU: 25093207
    $160.16
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Dimensions (Inches):9 x 12 x 3.5
    Alternate Manufacturer Part No.:AMP-0-0559094-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # WMG-2000-00B
    • Color Black
    • Type Fiber Optic Wall Box
    • UNSPSC 43223300
    • Alternate Manufacturer Part No. AMP-0-0559094-1
    • Dimensions (Inches) 9 x 12 x 3.5
    • Made Of Steel
    • Mounting Wall Mount
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Optic Wall Box, Steel, Wall Mount, Black, 9 x 12 x 3.5 in