Brady WM-120V-PK Solid Numbers Wire Marker Card, 120V | Graybar Store
     
Brady - Solid Numbers Wire Marker Card, 120V - WM-120V-PK
+ / - Hover over image to Zoom
Other Views

    Solid Numbers Wire Marker Card, 120V

    Manufacturer: Brady
    Manufacturer #: WM-120V-PK
    SKU: 25258211
    $53.15
    Checking Pricing
         
    Quick Order:Y
    Color:Black on White
    Legend:120V
    Markers Per Legend:20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WM-120V-PK
    • Color Black on White
    • UNSPSC 39131507
    • Legend 120V
    • Markers Per Legend 20
    • SKU Spec Sheet
      WM-120V-PK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 1.5 in.
    Product Overview:
    B-500 Repositionable Vinyl Cloth wire markers from Brady® are perfect for your general wire marking needs.
    Made of B-500 repositionable vinyl cloth material, our WM series wire markers are able to withstand moderate heat, oil and dirt. Labels hold tightly to the wire due to their high adhesion properties and can be re-used with ease if repositioning is required