Krylon WL1111100 Stop Gap Minimal Foam, 16 oz. | Graybar Store
     
Krylon - Stop Gap Minimal Foam, 16 oz. - WL1111100
+ / - Hover over image to Zoom
Other Views

    Stop Gap Minimal Foam, 16 oz.

    Manufacturer: Krylon
    Manufacturer #: WL1111100
    SKU: 25176798
    $11.61
    Checking Pricing
         
    Additional Features:Can be used as a backer rod
    Flame Retardant:Non-Flammable
    Material:Expanding Foam
    Packaging:Tube
    Size:16 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # WL1111100
    • Size 16 oz.
    • Application Fills and insulates gaps and cracks
    • UNSPSC 31211500
    • Additional Features Can be used as a backer rod
    • Flame Retardant Non-Flammable
    • Material Expanding Foam
    • Packaging Tube
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White Lightning® Stop Gap® Expanding Foam Stop Gap® Minimal Expanding Foam 16 oz.
    These products expand to take the shape of gaps and crevices forming an airtight and waterproof bond to most surfaces. STOP GAP!® dries tack free in 15 minutes and cures in 8 hours. It can be trimmed, sanded and painted. Exposure to sunlight will cause discoloration. Exterior usage requires painting.