Krylon WL099110C RTV Silicone, Clear, 10 oz. | Graybar Store
     
Krylon - RTV Silicone, Clear, 10 oz. - WL099110C
+ / - Hover over image to Zoom
Other Views

    RTV Silicone, Clear, 10 oz.

    Manufacturer: Krylon
    Manufacturer #: WL099110C
    SKU: 25176794
    $7.06
    Checking Pricing
         
    Additional Features:Adheres to many surfaces
    Color:Clear
    Flame Retardant:Non-Flammable
    Material:Silicone
    Packaging:Tube
    Size:10 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # WL099110C
    • Color Clear
    • Size 10 oz.
    • Application Good for caulking and sealing joints
    • UNSPSC 31201600
    • Additional Features Adheres to many surfaces
    • Flame Retardant Non-Flammable
    • Material Silicone
    • Packaging Tube
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White Lightning® Contractor RTV Silicone Sealant Clear 10 oz.
    White Lightning® RTV All Purpose Silicone Sealant is a 100% high modulus, single component silicone sealant that cures to form a tough, rubber-like seal. It can be applied overhead or on wall joints without sagging, slumping or running. White Lightning® RTV All Purpose Silicone Sealant adheres to clean metal, glass, most types of wood, silicone resin, vulcanized silicone rubber, ceramic, painted surfaces, and many plastics. It has good resistance to weathering, vibration, moisture, ozone and extreme temperatures. It may be applied in low temperatures without loss of extrusion or physical characteristics.