Hoffman (nVent) A101072RT Hoffman Wiring Trough, Type 3R, Galvanized, 6 ft. L | Graybar Store
     
Hoffman (nVent) - Hoffman Wiring Trough, Type 3R, Galvanized, 6 ft. L - A101072RT
+ / - Hover over image to Zoom
Other Views

    Hoffman Wiring Trough, Type 3R, Galvanized, 6 ft. L

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A101072RT
    SKU: 99692725
    $444.92
    Checking Pricing
         
    Length:72 in.
    Color / Finish:Grey Polyester Powder
    Brand or Series:Hoffman
    Additional Features:Rainproof
    Dimensions:72 in. x 10 in. x 10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A101072RT
    • Dimensions 72 in. x 10 in. x 10 in.
    • UNSPSC 39131714
    • Additional Features Rainproof
    • Brand or Series Hoffman
    • Color / Finish Grey Polyester Powder
    • Length 72 in.
    • Materials Steel
    • NEMA Ratings NEMA 3R
    • SKU Spec Sheet
      A101072RT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    F40PT Galvanized painted Type 3R wire trough.The wire trough measures 10.00 in. x 10.00 in.x 6 ft. L
    Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.