Hoffman (nVent) F44T30HC NEMA 12 Hinge-Cover Wireway, 6 ft., 4 in. W x 4 in. H | Graybar Store
     
Hoffman (nVent) - NEMA 12 Hinge-Cover Wireway, 6 ft., 4 in. W x 4 in. H - F44T30HC
+ / - Hover over image to Zoom
Other Views

    NEMA 12 Hinge-Cover Wireway, 6 ft., 4 in. W x 4 in. H

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44T30HC
    SKU: 90091167
    $202.01
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey Polyester Powder
    Dimensions:30 x 4 x 4 in.
    Brand or Series:Hoffman
    Length:30 in.
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44T30HC
    • Dimensions 30 x 4 x 4 in.
    • UNSPSC 39131714
    • Brand or Series Hoffman
    • Color / Finish Grey Polyester Powder
    • Length 30 in.
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      F44T30HC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Wiring Trough is made of steel with grey polyester powder finish. This NEMA 12 trough has dimensions of 4 in. w x 30 in. L x 4 in.h, NEMA Ratings: 12, Steel, grey Polyester Powder
    This Steel painted screw cover wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation.