Hoffman (nVent) A6624T1T Wiring Trough | Graybar Store
Hoffman (nVent) - Wiring Trough - A6624T1T
+ / - Hover over image to Zoom
Other Views

    Wiring Trough

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A6624T1T
    SKU: 25127577
    $64.82
    Checking Pricing
         
    Length:24 in.
    Color / Finish:Grey
    Brand or Series:Hoffman
    Additional Features:16 or 14 gauge plated steel
    Dimensions:24 in. x 6 in. x 6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A6624T1T
    • Dimensions 24 in. x 6 in. x 6 in.
    • UNSPSC 39131714
    • Additional Features 16 or 14 gauge plated steel
    • Brand or Series Hoffman
    • Color / Finish Grey
    • Length 24 in.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      A6624T1T Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wire Trough, Type 1, Bulletin F40T1 (Type 1 Wiring Trough), Size/Dims: 6.00x6.00x24.00, Material/Finish: Steel/Gray
    Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled.