Hoffman (nVent) A4472RT F40PT Series Type 3R Wiring Trough, 4 in. W x 4 in. H., 6 Ft. | Graybar Store
     
Hoffman (nVent) - F40PT Series Type 3R Wiring Trough, 4 in. W x 4 in. H., 6 Ft. - A4472RT
+ / - Hover over image to Zoom
Other Views

    F40PT Series Type 3R Wiring Trough, 4 in. W x 4 in. H., 6 Ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A4472RT
    SKU: 22118507
    $288.09
    Checking Pricing
         
    Length:72 in.
    Color / Finish:Galv/paint
    Brand or Series:Hoffman
    Additional Features:16 or 14 gauge plated steel
    Dimensions:4.00x4.00x72.00 in
    Height:4 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A4472RT
    • Dimensions 4.00x4.00x72.00 in
    • UNSPSC 39131714
    • Additional Features 16 or 14 gauge plated steel
    • Brand or Series Hoffman
    • Color / Finish Galv/paint
    • Height 4 in.
    • Length 72 in.
    • Materials Steel
    • NEMA Ratings NEMA 3R
    • Width 4 in.
    • SKU Spec Sheet
      A4472RT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 3R painted galvanized wiring trough 4 in. W x 4 in. H., 6 Ft. length.
    Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.