Panduit C4WH6-F Wiring Duct with Protective Film | Graybar Store
Panduit - Wiring Duct with Protective Film - C4WH6-F
+ / - Hover over image to Zoom
Other Views

    Wiring Duct with Protective Film

    Manufacturer: Panduit
    Manufacturer #: C4WH6-F
    SKU: 25118499
    $21.48
    Checking Pricing
         
    Color:White
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C4WH6-F
    • Color White
    • UNSPSC 39131713
    • Materials Lead-Free PVC
    Product Overview:
    Duct cover with protective film, 4 W x 6 ft. length, PVC, white.