Thomas and Betts TY1X2NPW6 Wiring Duct Narrow Slot | Graybar Store
Thomas and Betts - Wiring Duct Narrow Slot - TY1X2NPW6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Narrow Slot

    Manufacturer: Thomas and Betts
    Manufacturer #: TY1X2NPW6
    SKU: 25060131
    $0.00
    Checking Pricing
         
    Size:1 in. x 2 in.
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY1X2NPW6
    • Color White
    • Size 1 in. x 2 in.
    • UNSPSC 39131712
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Narrow Slot Wiring Duct; 6 ft x 1 Inch x 2 Inch, Rigid PVC, White