Panduit C3BL6 Wire Duct Cover, PVC, 3 in. W X 6 ft, Black | Graybar Store
     
Panduit - Wire Duct Cover, PVC, 3 in. W X 6 ft, Black - C3BL6
+ / - Hover over image to Zoom
Other Views

    Wire Duct Cover, PVC, 3 in. W X 6 ft, Black

    Manufacturer: Panduit
    Manufacturer #: C3BL6
    SKU: 88197245
    $17.34
    Checking Pricing
         
    Color:Black
    Length:6 ft.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C3BL6
    • Color Black
    • Type Type C Flush Cover
    • UNSPSC 39131712
    • Length 6 ft.
    • Materials PVC
    • Width 3 in.
    • SKU Spec Sheet
      C3BL6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduit 3 inch width X 6 feet PVC Black snap on wiring duct cover
    Lead-free covers duct to protect wires, improve aesthetics and provides greater wire capacity. Base sold separately.