Milbank 44L90S Wireway 90 Degree Elbow | Graybar Store
Milbank - Wireway 90 Degree Elbow - 44L90S
+ / - Hover over image to Zoom
Other Views

    Wireway 90 Degree Elbow

    Manufacturer: Milbank
    Manufacturer #: 44L90S
    SKU: 93197255
    $67.53
    Checking Pricing
         
    Height (Inches):4 in.
    Dimensions:4 D x 4 H in
    Depth:4 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 44L90S
    • Dimensions 4 D x 4 H in
    • UNSPSC 39131710
    • Depth 4 in
    Product Overview:
    Wireway Fitting, Dimensions: 4 D x 4 H in, NEMA Ratings: 1