B-Line (Eaton) 1010 L SIDE Wireway Elbow | Graybar Store
B-Line (Eaton) - Wireway Elbow - 1010 L SIDE
+ / - Hover over image to Zoom
Other Views

    Wireway Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010 L SIDE
    SKU: 99472287
    $519.03
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey Acrylic Electrocoat
    Dimensions:14.09 x 10 x 10 in.
    Brand or Series:B-Line; Eaton
    Length:14.09 in.
    Material:Galvanized Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010 L SIDE
    • Dimensions 14.09 x 10 x 10 in.
    • UNSPSC 39131711
    • Brand or Series B-Line; Eaton
    • Color / Finish Grey Acrylic Electrocoat
    • Length 14.09 in.
    • NEMA Rating NEMA 1
    • Material Galvanized Steel
    • SKU Spec Sheet
      1010 L SIDE Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Wireway Elbow, Dimensions: 10 D x 14.09 L x 10 H in, Length: 14.09 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat