Square D (Schneider Electric) RDB86 Wireway 8x8 Raintight Troughs -6Ft | Graybar Store
Square D (Schneider Electric) - Wireway 8x8 Raintight Troughs -6Ft - RDB86
+ / - Hover over image to Zoom
Other Views

    Wireway 8x8 Raintight Troughs -6Ft

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB86
    SKU: 99945053
    $1,200.23
    Checking Pricing
         
    Width (Inches):8
    Height (Inches):8 in.
    Color / Finish:Steel
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB86
    • UNSPSC 39131710
    • Color / Finish Steel
    • Height (Inches) 8 in.
    • Length 6 ft.
    • Materials Galvanized Steel
    • NEMA Ratings NEMA 3R
    • Width (Inches) 8
    • SKU Spec Sheet
      RDB86 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 3R raintight trough with ANSI 49 grey finish, 8 W x 8 in. H, length 6 ft.