Wiremold (Legrand) G20GBA612 Wiremold Plugmold® 2000 Series™ 6ft. 2 Steel Power Strip with 6 Outlets | Graybar Store
     
Wiremold (Legrand) - Wiremold Plugmold® 2000 Series™ 6ft. 2 Steel Power Strip with 6 Outlets - G20GBA612
+ / - Hover over image to Zoom
Other Views

    Wiremold Plugmold® 2000 Series™ 6ft. 2 Steel Power Strip with 6 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G20GBA612
    SKU: 88279587
    $84.62
    Checking Pricing
         
    Length:6 ft.
    Additional Features:12 inch outlet center distance.
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G20GBA612
    • Color Grey
    • UNSPSC 39121031
    • Additional Features 12 inch outlet center distance.
    Product Overview:
    Grey, plugmold 6 ft. 2 circuit ground (6)single receptacle outlet, with 12 inch outlet center distance.