Lutron PJ2-2BRL-GWH-L01 Pico Wireless Control, North/Central/South America, 431.0 to 437.0 MHz, LED Indicator, 2-Button Raise/Lower, White, Light Icons | Graybar Store
     
Lutron - Pico Wireless Control, North/Central/South America, 431.0 to 437.0 MHz, LED Indicator, 2-Button Raise/Lower, White, Light Icons - PJ2-2BRL-GWH-L01
+ / - Hover over image to Zoom
Other Views

    Pico Wireless Control, North/Central/South America, 431.0 to 437.0 MHz, LED Indicator, 2-Button Raise/Lower, White, Light Icons

    Manufacturer: Lutron
    Manufacturer #: PJ2-2BRL-GWH-L01
    SKU: 25638442
    $19.39
    Checking Pricing
         
    No. of Buttons:2
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PJ2-2BRL-GWH-L01
    • Color White
    • UNSPSC 39121107
    Product Overview:
    RadioRA® Wireless Remote Switch, Switch Style: Pushbutton with Wireless Remote, White, No. of Buttons: 2