Lutron MRF2-6ANS-WH Maestro® Wireless Switch, 6A Lighting/3A Fan, 120V, White | Graybar Store
     
Lutron - Maestro® Wireless Switch, 6A Lighting/3A Fan, 120V, White - MRF2-6ANS-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Wireless Switch, 6A Lighting/3A Fan, 120V, White

    Manufacturer: Lutron
    Manufacturer #: MRF2-6ANS-WH
    SKU: 25243269
    $76.27
    Checking Pricing
         
    No. of Ballasts:Maestro Wireless®
    No. of Lamps:Tap
    Installation Type:Can Be Used With
    Watts Tungsten:120 V
    Wattage:1
    Cord Type:1-Pole/Multi-Location
    Beam Spread:3 A; 6 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MRF2-6ANS-WH
    • UNSPSC 39121500
    • Beam Spread 3 A; 6 A
    • Cord Type 1-Pole/Multi-Location
    • Installation Type Can Be Used With
    • No. of Ballasts Maestro Wireless®
    Product Overview:
    Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-location/single-pole, 120V/6A light or 3A fan in white.