Lutron P-BDG-PKG2P Smart Kit, Smart Bridge/(2) Lamp Dimmers/(2) Pico Remotes/(2) Pedestals, White | Graybar Store
     
Lutron - Smart Kit, Smart Bridge/(2) Lamp Dimmers/(2) Pico Remotes/(2) Pedestals, White - P-BDG-PKG2P
+ / - Hover over image to Zoom
Other Views

    Smart Kit, Smart Bridge/(2) Lamp Dimmers/(2) Pico Remotes/(2) Pedestals, White

    Manufacturer: Lutron
    Manufacturer #: P-BDG-PKG2P
    SKU: 25818991
    $233.58
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating:120V
    Wattage:100 (CFL/LED); 300 (Incandescent)
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # P-BDG-PKG2P
    • Additional Features Provides True Dimming From Each Location with Pico® Wireless Remotes
    • Composition 1 Channel
    • Switch Type 1-Pole
    • Wattage 100 (CFL/LED); 300 (Incandescent)
    • Voltage Rating 120V
    • SKU Spec Sheet
      P-BDG-PKG2P Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Caseta® Wireless Dimmer, Voltage Rating: 120 V, Switch Style: Wireless Plug-In, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole