Lutron MRF2-F6AN-DV-WH Maestro® Wireless Dimmer, 6A 3-Wire Fluorescent, 120-277V, Spec Grade Neutral Wire, White | Graybar Store
     
Lutron - Maestro® Wireless Dimmer, 6A 3-Wire Fluorescent, 120-277V, Spec Grade Neutral Wire, White - MRF2-F6AN-DV-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Wireless Dimmer, 6A 3-Wire Fluorescent, 120-277V, Spec Grade Neutral Wire, White

    Manufacturer: Lutron
    Manufacturer #: MRF2-F6AN-DV-WH
    SKU: 25408438
    $156.02
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    Voltage Rating:120 V
    Switch Type:1-Pole and Multi-Location
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MRF2-F6AN-DV-WH
    • UNSPSC 39122220
    • Additional Features Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    • Composition 1 Channel
    Product Overview:
    Maestro Wireless® Wireless Dimmer, Voltage Rating: 120 V, Switch Style: Tap, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/Multi-Location