Ideal Industries 45-090 Stripmaster® Wire Stripper with Knife-Type Blade, 12 to 8 AWG | Graybar Store
     
Ideal Industries - Stripmaster® Wire Stripper with Knife-Type Blade, 12 to 8 AWG - 45-090
+ / - Hover over image to Zoom
Other Views

    Stripmaster® Wire Stripper with Knife-Type Blade, 12 to 8 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 45-090
    SKU: 88136079
    $71.96
    Checking Pricing
         
    Capacity:12 to 8 AWG
    Tool Application:For PVC Vinyl Insulations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-090
    • Type Standard Wire Stripper
    • UNSPSC 27112151
    • Brand Stripmaster
    • Capacity 12 to 8 AWG
    • Handle Material Zinc Die Cast
    • Materials Die-Cast Frame
    • Tool Application For PVC Vinyl Insulations
    • Handle Type Cushion Grip
    • SKU Spec Sheet
      45-090 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stripmaster Standard Wire Stripper, Size: 8 - 12 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 IN, Strip Hole Size: 4.3 IN For 8 SQ-MM, 5 IN For 10 SQ-MM, For PVC Vinyl Insulations
    Knife-type blades; Cleanly strips wire up to 7/8 IN (22 MM); One-third less hand pressure for each strip; Eliminates nicking, cutting and fraying of wire; Wire gripper holds wire centered in hole; Spring-action motion increases leverage and reduces operator fatigue; Sturdy die-cast frame provides long-term durability; Precision-ground, knife-type blades provide clean, accurate stripping