Jonard Tools JIC-2030 Wire and Cable Stripper, 30 to 20 AWG | Graybar Store
     
Jonard Tools - Wire and Cable Stripper, 30 to 20 AWG - JIC-2030
+ / - Hover over image to Zoom
Other Views

    Wire and Cable Stripper, 30 to 20 AWG

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-2030
    SKU: 25111330
    $10.85
    Checking Pricing
         
    Capacity:30 to 20 AWG
    Tool Application:Wire and Fiber Optic Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-2030
    • Type Wire and Cable Stripper
    • Capacity 30 to 20 AWG
    • Tool Application Wire and Fiber Optic Cable
    • SKU Spec Sheet
      JIC-2030 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wire and cable stripper and cutter strips and cuts 30 to 20 AWG solid and stranded wire.
    The JIC-2030 Wire Stripper and Cutter is designed for 20-30 AWG (0.81-0.25 mm) wire. Other features include a coil spring opening to reduce fatigue wire looping bending holes conveniently located black oxide finish locking mechanism and cutting surfaces that are hardened tempered and ground for superior performance.