Encore Wire THHN 14 SOL BK PULLPRO 1250 PULLPro® THHN Building Wire, 14 AWG Solid Copper Conductor, Black, 1250 ft. Reel | Graybar Store
     
Encore Wire - PULLPro® THHN Building Wire, 14 AWG Solid Copper Conductor, Black, 1250 ft. Reel - THHN 14 SOL BK PULLPRO 1250
+ / - Hover over image to Zoom
Other Views

    PULLPro® THHN Building Wire, 14 AWG Solid Copper Conductor, Black, 1250 ft. Reel

    Manufacturer: Encore Wire
    Manufacturer #: THHN 14 SOL BK PULLPRO 1250
    SKU: 25690201
    $0.00
    Checking Pricing
         
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:1
    Length:1250 ft.
    Solid/Stranded:Solid
    Outer Diameter:109 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN 14 SOL BK PULLPRO 1250
    • Color Black
    • No. of Conductors 1
    • Application General Purpose
    • Type THHN
    • UNSPSC 26121614
    • Brand PULLPro
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • Jacket Material Polyamide
    • Length 1250 ft.
    • Outer Diameter 109 mil
    • Solid/Stranded Solid
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed, CSA Certified and RoHS Compliant
    • SKU Spec Sheet
      THHN 14 SOL BK PULLPRO 1250 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PullPro® THHN building wire has a 14 AWG solid copper conductor. Building wire is black and packaged in a 1250 foot reel.
    THHN Building wire
    • Type THHN building wire is intended for general purpose applications as defined by the National Electrical Code (NEC)
    • Type THHN is permitted for new construction or rewiring for 600-volt applications
    • For applications requiring Type THHN, the conductor is appropriate for use in wet or dry locations at temperatures not to exceed 9073176;C or not to exceed 75°C in oil or coolants.
    • A great alternative to eliminate the need for lube
    • Slick Nylon outer jacket for easy pulling
    • All sizes rated gasoline and oil resistant II.