Chatsworth 34811-612 Wire Mesh Cable Tray | Graybar Store
Chatsworth - Wire Mesh Cable Tray - 34811-612
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Tray

    Manufacturer: Chatsworth
    Manufacturer #: 34811-612
    SKU: 25480770
    $117.36
    Checking Pricing
         
    Packaging:1
    Material Finish:Galvanized
    Width:12.61 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34811-612
    • Material Finish Galvanized
    • Width 12.61 in.
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CPI® Wire Mesh Cable Tray, Galvanized, Width (Inches): 12.61 in, Steel, Packing Quantity: 1