Chatsworth 34821-518 Wire Mesh Cable Tray | Graybar Store
     
Chatsworth - Wire Mesh Cable Tray - 34821-518
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Tray

    Manufacturer: Chatsworth
    Manufacturer #: 34821-518
    SKU: 25216907
    $148.02
    Checking Pricing
         
    Width (Inches):18
    Brand or Series:OnTrac
    Packaging:1
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34821-518
    • UNSPSC 39131704
    • Brand or Series OnTrac
    • Material Finish Zinc-Plated
    • Materials Steel
    • Width (Inches) 18
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    OnTrac® Wire Mesh Cable Tray, Zinc, Width (Inches): 18 in, Steel, Packing Quantity: 1