Brady PSPT-125-175-WT Wire Marker Sleeve, White, Dimension (Inches): 1.765 W x 0.235 H in | Graybar Store
     
Brady - Wire Marker Sleeve, White, Dimension (Inches): 1.765 W x 0.235 H in - PSPT-125-175-WT
+ / - Hover over image to Zoom
Other Views

    Wire Marker Sleeve, White, Dimension (Inches): 1.765 W x 0.235 H in

    Manufacturer: Brady
    Manufacturer #: PSPT-125-175-WT
    SKU: 98303098
    $85.85
    Checking Pricing
         
    Color:White
    Dimensions (Inches):1.765 W x 0.235 H
    Width:1.765 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PSPT-125-175-WT
    • Color White
    • Application Cables; Panel Identification; Wires
    • UNSPSC 55121612
    • Dimensions (Inches) 1.765 W x 0.235 H
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • Width 1.765 in.
    • SKU Spec Sheet
      PSPT-125-175-WT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire Marker Sleeve, Polyolefin, White, Dimension (Inches): 1.765 W x 0.235 H in