Panduit PCM-B Wire Marker Card, Dimension (Inches): 0.25 W x 1.5 L in, Legend: B | Graybar Store
     
Panduit - Wire Marker Card, Dimension (Inches): 0.25 W x 1.5 L in, Legend: B - PCM-B
+ / - Hover over image to Zoom
Other Views

    Wire Marker Card, Dimension (Inches): 0.25 W x 1.5 L in, Legend: B

    Manufacturer: Panduit
    Manufacturer #: PCM-B
    SKU: 88199258
    $2.65
    Checking Pricing
         
    Dimensions (Inches):0.25 W x 1.5 L
    Color:Black on White
    Legend:B
    Length:1-1/2 in.
    Markers Per Legend:36
    Width:0.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCM-B
    • Color Black on White
    • UNSPSC 39131507
    • Dimensions (Inches) 0.25 W x 1.5 L
    • Legend B
    • Length 1-1/2 in.
    • Markers Per Legend 36
    • Materials Vinyl
    • Width 0.25 in.
    • SKU Spec Sheet
      PCM-B Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Wire Marker Card, Vinyl, Black/White, Dimension (Inches): 0.25 W x 1.5 L in, Legend: B, Markers Per Legend: 36